1/4-Turn Plastic Fire-Rated F1960 PEX Washing Machine Supply Box, Contractor Pack
FR-12 1/4-Turn Plastic Fire-Rated F1960 PEX Washing Machine Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Intumescent pad attached to back of outlet box
- Molded In test cap for testing of DWV drain system – test cap will not fall down the drain
- Snap-on frame with hot & cold supply designations embossed on front, accommodates up to 1" drywall and is interchangeable with dual drain washer box
- Simple installation-just nail or screw to stud
- Preloaded nails for right or left stud bay installation
- One face plate fits washer, ice maker, gas, AAV and auxiliary drain outlet boxes
- ETL certified
- Made of high temperature resin
- 1 hr and 2 hr rated
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- FR-12
- Connection Size:
- 1/2
- Depth:
- 3-1/2 in
- Fire Rated:
- Yes
- Height:
- 8-3/8 in
- Length:
- 3-1/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-1/8 in x 8-5/16 in x 7-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Wirsbo PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181823620
- Water Hammer Arrestor Included:
- No
- Width:
- 8-5/16 in