Replacement Faceplate for Guy Gray™ Models SSWB, SSIB and SSDB
Replacement Faceplate for Guy Gray™ Models SSWB, SSIB and SSDB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories to help ensure your outlet box functions optimally
- For use with various Guy Gray models of washing machine, icemaker, and other types of outlet boxes
- Choose from a wide variety of faceplates
- Washers, gaskets, slipnuts, chase drain nipples, and flange nuts are also available
Specifications
- ASSE Standards:
- ASSE 1010 2004
- Box Material:
- Stainless Steel
- Depth:
- 10 in
- Fire Rated:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181971161
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in