3 in. Full Port Union Flanged 300# Ball Valve
VCI® Series T400 3 in. Full Port Union Flanged 300# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece stem-ball-trunnion
- Live loaded resin / metallic seats
- Top entry
- Valve design per ASME B16.34
- Direct torque transfer to the ball
- Long seat service life
- No stem side loads
- Fire safe design
- Ease of maintenance
- Enhanced stem sealing life
Documents
Specifications
- ASME:
- ASME B16.34
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- VCI® Series T400
- End Connection 1:
- Union Flanged
- End Connection 2:
- Union Flanged
- End Connections:
- Union Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 12-27/32 in
- MA Approved:
- No
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 3 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- cUPC Certified:
- No