42 in. 6-Blade Ceiling Fan in Oil Rubbed Bronze
Gyro™ 42 in. 6-Blade Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.85
- Blade Pitch:
- 20°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5050 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Gyro™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 18-1/2 in
- Installation Type:
- Hanging Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 20000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 102 W