2 in. Threaded Stainless Steel Short Body Air Release Valve
2 in. Threaded Stainless Steel Short Body Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Air Release Valve