This product requires certification to purchase.

1/2 in. 10000 psi Stainless Steel Snubber

H.O. Trerice

1/2 in. 10000 psi Stainless Steel Snubber

  • Fast #
  • Part #T87210
  • Item #3303688
  • Manufacturer Part #872-10
4.8 out of 5 Customer Rating
Brand image
H.O. Trerice

1/2 in. 10000 psi Stainless Steel Snubber

  • Fast #
  • Part #T87210
  • Item #3303688
  • Manufacturer Part #872-10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed to improve readability and prevent wear on delicate gauge mechanisms by slowing rapid pressure changes and reducing shock and chattering.
  • Reduces pulsation by forcing the pressure medium through a porous metal core
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.6
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
303
Maximum Temperature:
250
Pressure - High:
10000
Weight:
0.3 lb