1/2 in. 5000 psi Bronze Pressure Snubber Gauge
1/2 in. 5000 psi Bronze Pressure Snubber Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed to improve readability and prevent wear on delicate gauge mechanisms by slowing rapid pressure changes and reducing shock and chattering.
- Reduces pulsation by forcing the pressure medium through a porous metal core
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.6
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1/4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - High:
- 5000
- Weight:
- 0.3