1/2 x 2-1/8 in. Brass Thermometer Well
1/2 x 2-1/8 in. Brass Thermometer Well
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Diameter:
- 31/50 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure Class:
- 1330#
- Temperature Range:
- 150 to 350 Deg F