This product requires certification to purchase.

1/4 in. Brass Coil Syphon

H.O. Trerice

1/4 in. Brass Coil Syphon

  • Fast #
  • Part #T8852
  • Item #1353399
  • Manufacturer Part #885-2
4 out of 5 Customer Rating
Brand image
H.O. Trerice

1/4 in. Brass Coil Syphon

  • Fast #
  • Part #T8852
  • Item #1353399
  • Manufacturer Part #885-2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • To form a pocket of water between the pressure gauge and the process steam, preventing the steam from reaching the bourdon tube of the gauge.
  • 180° coil
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Pressure - Maximum:
250 psi
Product Type:
Coil Siphon