2-1/2 x 1/4 in. 100 psi Full Face Center Back Mount Logo Pressure Gauge
2-1/2 x 1/4 in. 100 psi Full Face Center Back Mount Logo Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - High:
- 100
- Pressure - Low:
- 0