This product requires certification to purchase.

200 psi T-Handle Cock Pressure Gauge

H.O. Trerice

200 psi T-Handle Cock Pressure Gauge

  • Fast #
  • Part #T865
  • Item #84049
  • Manufacturer Part #T865
4.6 out of 5 Customer Rating
Brand image
H.O. Trerice

200 psi T-Handle Cock Pressure Gauge

  • Fast #
  • Part #T865
  • Item #84049
  • Manufacturer Part #T865
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Standard 1/2 psi cracking pressure
  • Unique design
  • Spring loaded for fast seating action
  • Center guided - radial alignment never needed
  • Straight through flow minimizes pressure loss
  • Made in USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT x NPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-31/50 in
Pressure - Maximum
200 psig
Characteristics & Features
Color Finish Name
Silver
Material
Brass
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
200
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Product Type
Gauge Cock