This product requires certification to purchase.

3/4 x 3-1/2 in. 316 Stainless Steel Thermometer Well

H.O. Trerice

3/4 x 3-1/2 in. 316 Stainless Steel Thermometer Well

  • Fast #
  • Part #T13800154
  • Item #1327778
  • Manufacturer Part #3-4F6
5 out of 5 Customer Rating
Brand image
H.O. Trerice

3/4 x 3-1/2 in. 316 Stainless Steel Thermometer Well

  • Fast #
  • Part #T13800154
  • Item #1327778
  • Manufacturer Part #3-4F6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.9
Application:
Industrial
Brand Model Compatibility:
AX9, BX9, CX9, SX9, AX, BX, CX, BX Plus
Color Finish Name:
Stainless Steel
Diameter:
31/50
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Height:
3-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2
Material:
Stainless Steel
Material Type:
316
Pressure - High:
500
Pressure Class:
650#
Temperature Range:
70 to 600 Deg F