3/4 x 4 in. 304 Stainless Steel Bimetal Thermometer Well
3/4 x 4 in. 304 Stainless Steel Bimetal Thermometer Well
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles.
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Color Finish Name:
- Silver
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 1000