This product requires certification to purchase.

3/4 x 6 in. 316 Stainless Steel Bimetal Thermometer Well

H.O. Trerice

3/4 x 6 in. 316 Stainless Steel Bimetal Thermometer Well

  • Fast #
  • Part #T764J6
  • Item #800783
  • Manufacturer Part #76-4J6
5 out of 5 Customer Rating
Brand image
H.O. Trerice

3/4 x 6 in. 316 Stainless Steel Bimetal Thermometer Well

  • Fast #
  • Part #T764J6
  • Item #800783
  • Manufacturer Part #76-4J6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.9
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
6 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
1000