3/4 x 6 in. Brass Thermowell
3/4 x 6 in. Brass Thermowell
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
- Allows the sensing element to be removed from the application while maintaining a closed system
- Available in a variety of materials, lengths and process connection styles.
- Lead-free brass - Meets NSF/ANSI Standards 372 and 61
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.9
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure - High:
- 300