This product requires certification to purchase.

3-1/2 x 3/4 in. 300 psi Brass Thermometer

H.O. Trerice

3-1/2 x 3/4 in. 300 psi Brass Thermometer

  • Fast #
  • Part #T34FA2PBF
  • Item #7344487
  • Manufacturer Part #3-4FA2PBF
4.4 out of 5 Customer Rating
Brand image
H.O. Trerice

3-1/2 x 3/4 in. 300 psi Brass Thermometer

  • Fast #
  • Part #T34FA2PBF
  • Item #7344487
  • Manufacturer Part #3-4FA2PBF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protects against corrosive media, media contained under pressure, or media flowing at a high velocity
  • Allows the sensing element to be removed from the application while maintaining a closed system
  • Available in a variety of materials, lengths and process connection styles.
  • Lead-free brass - Meets NSF/ANSI Standards 372 and 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.9
Color Finish Name:
Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass
Maximum Temperature:
350
Pressure - High:
300