This product requires certification to purchase.

3 in. 200F Bimetal Thermometer

H.O. Trerice

3 in. 200F Bimetal Thermometer

  • Fast #
  • Part #TB834020200
  • Item #2181397
  • Manufacturer Part #B8340204
4.8 out of 5 Customer Rating
Brand image
H.O. Trerice

3 in. 200F Bimetal Thermometer

  • Fast #
  • Part #TB834020200
  • Item #2181397
  • Manufacturer Part #B8340204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.3
Diameter:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Stainless Steel
Material Type:
300
Maximum Temperature:
200
Temperature Range:
0 to 200 Deg F