30-240 Degree F 5-1/2 in. Bimetal Thermometer
30-240 Degree F 5-1/2 in. Bimetal Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B40.8
- Color Finish Name:
- Blue
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic, Brass
- Material Type:
- Valox
- Maximum Temperature:
- 240
- Temperature Range:
- 30 to 240 Deg F
- Weight:
- 0.5