30 to 240F in. Starter Economy Thermometer
30 to 240F in. Starter Economy Thermometer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides accuracy and durability at an economical price.
- Organic blue fill
- +/- one scale division accuracy
Specifications
- ASME:
- ASME B40.200
- Height:
- 5-1/2 in
- Length:
- 6-1/2 in
- Material:
- Aluminum
- Temperature Range:
- 30 to 240 Deg F