This product requires certification to purchase.

4-1/2 x 1/2 in. 0-100 psi Glycerine Filled Pressure Gauge

This product has been replaced by

H.O. Trerice Black 4-1/2 x 1/2 in. Stainless Steel Glycerine Liquid Filled Pressure Gauge
H.O. Trerice 4-1/2 x 1/2 in. 60 psi Stainless Steel Glycerine Liquid Filled Pressure Gauge
Manufacturer Part #450LFSS4504LA60
H.O. Trerice

4-1/2 x 1/2 in. 0-100 psi Glycerine Filled Pressure Gauge

  • Fast #
  • Part #T450LFSS4504LA100
  • Item #3525924
  • Manufacturer Part #450LFSS4504LA100
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Black 4-1/2 x 1/2 in. Stainless Steel Glycerine Liquid Filled Pressure Gauge
H.O. Trerice 4-1/2 x 1/2 in. 60 psi Stainless Steel Glycerine Liquid Filled Pressure Gauge
Manufacturer Part #450LFSS4504LA60
H.O. Trerice

4-1/2 x 1/2 in. 0-100 psi Glycerine Filled Pressure Gauge

  • Fast #
  • Part #T450LFSS4504LA100
  • Item #3525924
  • Manufacturer Part #450LFSS4504LA100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to withstand the most demanding applications in a variety of industries
  • Solid-front blowout back case
  • Field Liquid-Fillable
  • Overload & underload stops
  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Plastic
Material Type:
316 SS, Polypropylene
Maximum Temperature:
150
Pressure - High:
100
Pressure - Low:
0
UPC:
842615105554