4-1/2 x 1/2 in. 160 psi Stainless Steel Glycerine Liquid Filled Pressure Gauge
450 Series 4-1/2 x 1/2 in. 160 psi Stainless Steel Glycerine Liquid Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- 450 Series
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene, 316 SS
- Maximum Temperature:
- 150
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UPC:
- 842615105561
- Weight:
- 3.1 lb