4-1/2 x 1/4 in. 0-100 psi Stainless Steel Pressure Gauge
This product has been replaced by
Manufacturer Part #450SS4502LA60
450 Series 4-1/2 x 1/4 in. 0-100 psi Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to withstand the most demanding applications in a variety of industries
- Solid-front blowout back case
- Field Liquid-Fillable
- Overload & underload stops
- +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
- Wetted parts are bronze tube/brass socket, stainless steel, or Monel
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial, Petrochemical
- Collection:
- 450 Series
- Color Finish Name:
- Black
- Depth:
- 3-1/4
- Diameter:
- 4-1/2
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Aluminum, Stainless Steel, Plastic
- Material Type:
- Acrylic, Polypropylene, 316 L
- Maximum Temperature:
- 250
- Pressure - High:
- 100
- Pressure - Low:
- 0
- UPC:
- 842615105653
- Width:
- 5-83/100