This product requires certification to purchase.

5 in. Bimetal Thermometer with 4 in. Stem

H.O. Trerice

5 in. Bimetal Thermometer with 4 in. Stem

  • Fast #
  • Part #TB8560412
  • Item #5106478
  • Manufacturer Part #B8560412
4.8 out of 5 Customer Rating
Brand image
H.O. Trerice

5 in. Bimetal Thermometer with 4 in. Stem

  • Fast #
  • Part #TB8560412
  • Item #5106478
  • Manufacturer Part #B8560412
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable angle
  • Designed to withstand the rigors of industrial environments, while producing an accurate, responsive measurement.
  • Stainless Steel construction
  • External reset on rear of case
  • Hermetically sealed
  • +/- 1% full scale accuracy
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
5 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
4 in
Weight
1.5 lb
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
300
Electrical & Operational Information
Temperature Range
0 to 100 Deg F
Warranty & Product Information
ASME
ASME B40.3
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Bimetal Thermometer