This product requires certification to purchase.

6 in. 0-100 psi Pressure Gauge

This product has been replaced by

H.O. Trerice Black 6 x 1/4 in. Pressure Gauge
H.O. Trerice 6 x 1/4 in. 60 psi Pressure Gauge
Manufacturer Part #500XB6002LA60
H.O. Trerice

6 in. 0-100 psi Pressure Gauge

  • Fast #
  • Part #T500XB6002LA100
  • Item #4602974
  • Manufacturer Part #500XB6002LA100
5 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Black 6 x 1/4 in. Pressure Gauge
H.O. Trerice 6 x 1/4 in. 60 psi Pressure Gauge
Manufacturer Part #500XB6002LA60
H.O. Trerice

6 in. 0-100 psi Pressure Gauge

  • Fast #
  • Part #T500XB6002LA100
  • Item #4602974
  • Manufacturer Part #500XB6002LA100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to withstand the most demanding applications in a variety of industries
  • Cast aluminum case
  • Micro-adjustable pointer
  • +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Color Finish Name
Black
Material
Aluminum, Brass
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
100
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B40.100
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
842615106261