6 x 1/4 in. 160 psi Pressure Gauge
6 x 1/4 in. 160 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 6
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Cast Aluminum, Bronze, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615106278