This product requires certification to purchase.

4-1/2 in. 100 psi Pressure Gauge in Black

H.O. Trerice

600CB Series 4-1/2 in. 100 psi Pressure Gauge in Black

  • Fast #
  • Part #T600C0100
  • Item #82995
  • Manufacturer Part #600CB4502LA60
3.4 out of 5 Customer Rating
Brand image
H.O. Trerice

600CB Series 4-1/2 in. 100 psi Pressure Gauge in Black

  • Fast #
  • Part #T600C0100
  • Item #82995
  • Manufacturer Part #600CB4502LA60
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offers high reliability at a moderate price
  • Cast aluminum case
  • Adjustable pointer
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
600CB Series
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Aluminum, Brass
Maximum Temperature:
212
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
60
Pressure - Low:
0
UL Listed:
Yes
Weight:
1.1 lb