4-1/2 x 1/4 in. 30-100 psi 250 Brass Pressure Gauge
600CB Series 4-1/2 x 1/4 in. 30-100 psi 250 Brass Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast aluminum case
- Adjustable pointer
- Offers high reliability at a moderate price
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- 600CB Series
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Cast Aluminum, Brass
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 30
- Product Type:
- Contractor Gauge
- UL Listed:
- Yes
- Weight:
- 1.1 lb