This product requires certification to purchase.

4-1/2 x 1/4 in. 300 psi/kpa Brass Pressure Gauge

H.O. Trerice

600CB Series 4-1/2 x 1/4 in. 300 psi/kpa Brass Pressure Gauge

  • Fast #
  • Part #T600CB4502LD300
  • Item #4602694
  • Manufacturer Part #600CB4502LD300
4.8 out of 5 Customer Rating
Brand image
H.O. Trerice

600CB Series 4-1/2 x 1/4 in. 300 psi/kpa Brass Pressure Gauge

  • Fast #
  • Part #T600CB4502LD300
  • Item #4602694
  • Manufacturer Part #600CB4502LD300
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
600CB Series
Color Finish Name:
Black
Diameter:
4-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Cast Aluminum, Brass
Maximum Temperature:
212
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615106674
Weight:
1.1