4-1/2 in. 100 psi Utility Pressure Gauge in Silver
620B Series 4-1/2 in. 100 psi Utility Pressure Gauge in Silver
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to service the general pressure measurement requirements of the construction industry.
- Stainless Steel case
- Pointer adjusting screw on dial
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- 620B Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Brass
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- UL Listed:
- Yes
- Weight:
- 0.8 lb