4-1/2 x 1/4 in. 100 psi/kpa 250F Stainless Steel/Brass Pressure Gauge
This product has been replaced by
Manufacturer Part #620B4502LD60
620B Series 4-1/2 x 1/4 in. 100 psi/kpa 250F Stainless Steel/Brass Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 620B Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel, Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615106896
- Weight:
- 0.8 lb