4 x 1/2 in. 100 psi Stainless Steel Low Flow Pressure Gauge
This product has been replaced by
Manufacturer Part #700LFSS4004LA60
700 Series 4 x 1/2 in. 100 psi Stainless Steel Low Flow Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 700 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Weight:
- 2.1 lb