This product requires certification to purchase.

4 x 1/4 in. 0-100 psi Stainless Steel Pressure Gauge

This product has been replaced by

No image available
H.O. Trerice 4 x 1/4 in. 0-60 psi Stainless Steel Pressure Gauge
Manufacturer Part #700SS4002LA60
H.O. Trerice

700 Series 4 x 1/4 in. 0-100 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T700SS4002LA100
  • Item #4204672
  • Manufacturer Part #700SS4002LA100
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
H.O. Trerice 4 x 1/4 in. 0-60 psi Stainless Steel Pressure Gauge
Manufacturer Part #700SS4002LA60
H.O. Trerice

700 Series 4 x 1/4 in. 0-100 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T700SS4002LA100
  • Item #4204672
  • Manufacturer Part #700SS4002LA100
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for the varying needs of the world's industrial applications
  • Stainless steel case
  • Field liquid-fillable
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Requires Certification

Specifications

ASME:
ASME B40.100
Application:
Industrial
Collection:
700 Series
Color Finish Name:
Black
Depth:
2-6/25 in
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Stainless Steel, Aluminum, Brass
Material Type:
316
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615107909
Weight:
1.3 lb