This product requires certification to purchase.

4 x 1/4 in. 200 psi Brass Low Flow Pressure Gauge

H.O. Trerice

700 Series 4 x 1/4 in. 200 psi Brass Low Flow Pressure Gauge

  • Fast #
  • Part #T700LFB4002LA200
  • Item #4602669
  • Manufacturer Part #700LFB4002LA200
4 out of 5 Customer Rating
Brand image
H.O. Trerice

700 Series 4 x 1/4 in. 200 psi Brass Low Flow Pressure Gauge

  • Fast #
  • Part #T700LFB4002LA200
  • Item #4602669
  • Manufacturer Part #700LFB4002LA200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for the varying needs of the world's industrial applications
  • Stainless Steel Case
  • Field Liquid-Fillable
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1% full scale accuracy, ASME B40.100 Grade 1A
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
2.1 lb
Characteristics & Features
Collection
700 Series
Color Finish Name
Stainless Steel
Material
Stainless Steel, Brass
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
200
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B40.100
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
842615107459