This product requires certification to purchase.

4 x 1/4 in. 300 psi Brass Pressure Gauge

H.O. Trerice

700 Series 4 x 1/4 in. 300 psi Brass Pressure Gauge

  • Fast #
  • Part #T700B4002LA300
  • Item #4602817
  • Manufacturer Part #700B4002LA300
4.5 out of 5 Customer Rating
Brand image
H.O. Trerice

700 Series 4 x 1/4 in. 300 psi Brass Pressure Gauge

  • Fast #
  • Part #T700B4002LA300
  • Item #4602817
  • Manufacturer Part #700B4002LA300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
700 Series
Color Finish Name:
Stainless Steel
Diameter:
4
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Stainless Steel, Brass
Maximum Temperature:
150
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615107237
Weight:
1.3