This product requires certification to purchase.

6 x 1/2 in. 30 psi Stainless Steel Pressure Gauge

H.O. Trerice

700 Series 6 x 1/2 in. 30 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T700SS6004LA30
  • Item #4602858
  • Manufacturer Part #700SS6004LA30
4 out of 5 Customer Rating
Brand image
H.O. Trerice

700 Series 6 x 1/2 in. 30 psi Stainless Steel Pressure Gauge

  • Fast #
  • Part #T700SS6004LA30
  • Item #4602858
  • Manufacturer Part #700SS6004LA30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
700 Series
Color Finish Name:
Stainless Steel
Diameter:
6 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
UPC:
842615108364
Weight:
2 lb