Gauge Pressure 0-200 PSI 1/2 BOT 4-1/2 LFI
This product has been replaced by
Manufacturer Part #700LFSS4004LA2000
700 Series Gauge Pressure 0-200 PSI 1/2 BOT 4-1/2 LFI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Designed for the varying needs of the world's industrial applications
- Stainless Steel Case
- Field Liquid-Fillable
- +/- 1% full scale accuracy, ASME B40.100 Grade 1A
Specifications
- ASME:
- ASME B40.100
- Collection:
- 700 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Type:
- T700LFSS4004LA130
- UPC:
- 842615107589
- Weight:
- 2.1