1/4 in. Brass NPT 200# Ball Valve
735 Series 1/4 in. Brass NPT 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides an economical way to shut off the flow of air to the pressure instrument, allowing the pressure instrument to be isolated/removed from service.
- Brass construction
- Intended for use on air lines where leakage is not a concern
- Lead Free brass - Meets NSF/ANSI Standards 372 and 67
-
Lead Law Compliant
Specifications
- Collection:
- 735 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve