This product requires certification to purchase.

2-1/2 x 1/4 in. 15 psi Pressure Gauge in Black

H.O. Trerice

760B Series 2-1/2 x 1/4 in. 15 psi Pressure Gauge in Black

  • Fast #
  • Part #T760B2502LT650
  • Item #3439604
  • Manufacturer Part #760B2502LT650
5 out of 5 Customer Rating
Brand image
H.O. Trerice

760B Series 2-1/2 x 1/4 in. 15 psi Pressure Gauge in Black

  • Fast #
  • Part #T760B2502LT650
  • Item #3439604
  • Manufacturer Part #760B2502LT650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to accurately measure extreme low pressure conditions.
  • Steel case
  • Pointer adjusting screw on dial.
  • +/- 1.6% full scale accuracy
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.3 lb
Characteristics & Features
Collection
760B Series
Color Finish Name
Black
Material
Steel, Brass
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
15
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes