1-1/2 x 1/8 in. 100 psi Back Mount Pressure Gauge in Black
This product has been replaced by
Manufacturer Part #800B1501BA60
800B Series 1-1/2 x 1/8 in. 100 psi Back Mount Pressure Gauge in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel, Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 100
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615108890