This product requires certification to purchase.

2-1/2 x 1/4 in. 100 psi Center Back Mount Pressure Gauge

This product has been replaced by

H.O. Trerice Black Lead Law Compliant 2-1/2 800B 0 - 60 PSI 1/4 Center Back Mount
H.O. Trerice Lead Law Compliant 2-1/2 800B 0 - 60 PSI 1/4 Center Back Mount
Manufacturer Part #800B2502BA60
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 100 psi Center Back Mount Pressure Gauge

  • Fast #
  • Part #T800B2502BA100
  • Item #3525891
  • Manufacturer Part #800B2502BA100
4 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Black Lead Law Compliant 2-1/2 800B 0 - 60 PSI 1/4 Center Back Mount
H.O. Trerice Lead Law Compliant 2-1/2 800B 0 - 60 PSI 1/4 Center Back Mount
Manufacturer Part #800B2502BA60
H.O. Trerice

800B Series 2-1/2 x 1/4 in. 100 psi Center Back Mount Pressure Gauge

  • Fast #
  • Part #T800B2502BA100
  • Item #3525891
  • Manufacturer Part #800B2502BA100
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
2-1/2
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
100
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615109224