2 x 1/8 in. 200 psi Back Mount Pressure Gauge
800B Series 2 x 1/8 in. 200 psi Back Mount Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for general pressure indication requirements
- Provides reliable service at an economical cost
- Steel case
- Lead free brass - meets NSF/ANSI standards 372 and 61
- +/- 1.6% full scale accuracy
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Application:
- Pressure, Utility
- Collection:
- 800B Series
- Color Finish Name:
- Black
- Diameter:
- 2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Center Back Mount
- Material:
- Aluminum, Steel, Brass, Bronze, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615109071
- Width:
- 2-1/20 in