This product requires certification to purchase.

4 x 1/4 in. 0-160 psi Lower Mount Steel Bar Gauge

This product has been replaced by

H.O. Trerice Black 1/4 x 4 in. MNPT Steel Pressure Gauge
H.O. Trerice 4 x 1/4 in. 600 psi Steel-Brass Lower Mount Pressure Gauge
Manufacturer Part #800B4002LA600
H.O. Trerice

800B Series 4 x 1/4 in. 0-160 psi Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B4002LA160
  • Item #3439608
  • Manufacturer Part #800B4002LA160
4 out of 5 Customer Rating
Brand image

This product has been replaced by

H.O. Trerice Black 1/4 x 4 in. MNPT Steel Pressure Gauge
H.O. Trerice 4 x 1/4 in. 600 psi Steel-Brass Lower Mount Pressure Gauge
Manufacturer Part #800B4002LA600
H.O. Trerice

800B Series 4 x 1/4 in. 0-160 psi Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B4002LA160
  • Item #3439608
  • Manufacturer Part #800B4002LA160
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for general pressure indication requirements.
  • Provides reliable service at an economical cost
  • Steel case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 77
  • +/- 1.6% full scale accuracy
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Collection
800B Series
Color Finish Name
Black
Material
Steel, Brass
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
160
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B40.100
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
842615109620