This product requires certification to purchase.

4 x 1/4 in. 0-200 psi Lower Mount Steel Bar Gauge

H.O. Trerice

800B Series 4 x 1/4 in. 0-200 psi Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B4002LA200
  • Item #3525913
  • Manufacturer Part #800B4002LA200
4.5 out of 5 Customer Rating
Brand image
H.O. Trerice

800B Series 4 x 1/4 in. 0-200 psi Lower Mount Steel Bar Gauge

  • Fast #
  • Part #T800B4002LA200
  • Item #3525913
  • Manufacturer Part #800B4002LA200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for general pressure indication requirements.
  • Provides reliable service at an economical cost
  • Steel case
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 78
  • +/- 1.6% full scale accuracy
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615109637
Weight:
0.6 lb