This product requires certification to purchase.

5" Bi-Metal 0-100 Deg F Adjustable Angle Thermometer with 6" Stem and 1/2" NPT

H.O. Trerice

B856 5" Bi-Metal 0-100 Deg F Adjustable Angle Thermometer with 6" Stem and 1/2" NPT

  • Fast #
  • Part #TB8560612
  • Item #12316052
  • Manufacturer Part #B8560612
5 out of 5 Customer Rating
Brand image
H.O. Trerice

B856 5" Bi-Metal 0-100 Deg F Adjustable Angle Thermometer with 6" Stem and 1/2" NPT

  • Fast #
  • Part #TB8560612
  • Item #12316052
  • Manufacturer Part #B8560612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Double strength glass window
  • Hermetically sealed 300 stainless steel
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Width
5 in
Characteristics & Features
Collection
B856
Material
Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
TB8560612