This product requires certification to purchase.

30-240 Degree F 3-1/2 in. Adjustable Industrial Thermometer

H.O. Trerice

BX Series 30-240 Degree F 3-1/2 in. Adjustable Industrial Thermometer

  • Fast #
  • Part #TBX91403240
  • Item #455859
  • Manufacturer Part #BX9140307
3.5 out of 5 Customer Rating
Brand image
H.O. Trerice

BX Series 30-240 Degree F 3-1/2 in. Adjustable Industrial Thermometer

  • Fast #
  • Part #TBX91403240
  • Item #455859
  • Manufacturer Part #BX9140307
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.8
Application:
Industrial
Collection:
BX Series
Color Finish Name:
Blue
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/4
Fitting Sizes:
1-1/4 in
Height:
9
Length:
3-1/2
Material:
Aluminum, Brass
Temperature Range:
30 to 240 Deg F
Weight:
1.5