This product requires certification to purchase.

9 in. Glass Thermometer Adjustable

H.O. Trerice

BX Series 9 in. Glass Thermometer Adjustable

  • Fast #
  • Part #TBX9140603
  • Item #3568454
  • Manufacturer Part #BX9140603
5 out of 5 Customer Rating
Brand image
H.O. Trerice

BX Series 9 in. Glass Thermometer Adjustable

  • Fast #
  • Part #TBX9140603
  • Item #3568454
  • Manufacturer Part #BX9140603
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An instrument of extreme accuracy and rugged dependability
  • Adjustable angle
  • Blue organic fill
  • The most widely specified instrument of its kind
  • +/- one scale division accuracy
  • Requires Certification

Specifications

ASME:
ASME B40.8
Collection:
BX Series
Color Finish Name:
Black, Blue, White
End Connection 1:
UNEF
End Connections:
UNEF
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
9 in
Length:
6 in
Material:
Aluminum, Brass
Temperature Range:
30 to 130 Deg F
Weight:
1.5 lb