1-1/2 x 1/8 in. 160 psi Pressure Gauge
D80 Series 1-1/2 x 1/8 in. 160 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial
- CE Approved:
- No
- Collection:
- D80 Series
- Color Finish Name:
- Black, White
- Depth:
- 1-3/50
- Diameter:
- 1-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8
- Fitting Sizes:
- 1/8 in
- Installation Type:
- Lower Mount
- Material:
- Plastic, Aluminum, Brass, Bronze, Stainless Steel
- Material Type:
- Acrylic, 304, 316
- NSF Certified:
- No
- Pressure - High:
- 160
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 150 Deg F
- Type:
- TD83SS1501LA160
- UL Listed:
- No
- UPC:
- 842615102645