This product requires certification to purchase.

1000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

H.O. Trerice

D80 Series 1000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA1000
  • Item #3303542
  • Manufacturer Part #D83LFSS2502LA1000
5 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 1000 psi Stainless Steel Dry or Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA1000
  • Item #3303542
  • Manufacturer Part #D83LFSS2502LA1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • +/- 1.6% full scale accuracy
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
CE Approved:
No
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Depth:
2-23/50 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316 SS
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
1000
Pressure - Low:
0
UL Listed:
No
UPC:
842615102249
Weight:
0.5 lb