This product requires certification to purchase.

2-1/2" Face Stainless Steel Liquid Filled Industrial Pressure Gauge w/ 1/4" NPT - 0-30 psi

H.O. Trerice

D80 Series 2-1/2" Face Stainless Steel Liquid Filled Industrial Pressure Gauge w/ 1/4" NPT - 0-30 psi

  • Fast #
  • Part #TD82LFB2502BA30
  • Item #3699817
  • Manufacturer Part #D82LFB2502BA30
5 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2" Face Stainless Steel Liquid Filled Industrial Pressure Gauge w/ 1/4" NPT - 0-30 psi

  • Fast #
  • Part #TD82LFB2502BA30
  • Item #3699817
  • Manufacturer Part #D82LFB2502BA30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CBM brass lower connection
  • Liquid filled with stainless steel casing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT x NPT
Weight
0.5 lb
Characteristics & Features
Collection
D80 Series
Color Finish Name
Stainless Steel
Material
Stainless Steel, Brass
Electrical & Operational Information
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
TD82LFB2502BA30
UL Listed
Yes
UPC
842615101334