This product requires certification to purchase.

2-1/2 in. 30 psi Pressure Gauge

H.O. Trerice

D80 Series 2-1/2 in. 30 psi Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA30
  • Item #3303510
  • Manufacturer Part #D83LFSS2502LA30
3.2 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2 in. 30 psi Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA30
  • Item #3303510
  • Manufacturer Part #D83LFSS2502LA30
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • +/- 1.6% full scale accuracy
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1-19/50 in
Weight
0.5 lb
Characteristics & Features
Collection
D80 Series
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
30
Pressure - Low
0
Warranty & Product Information
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
842615102164